Beli fitting angin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PISCO Tube Fitting Union Tee (Sambungan Tee)atribut:
- Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
- SHPI One Touch Fitting Union Crossatribut:
- Dimension C (mm): 4.2
- Dimension D (mm): phi 10
- Dimension E (mm): 56.8
- Dimensions m1 (mm): 11.8
- Dimensions m2 (mm): 23.5
- Negative Pressure (inHg): -29.5/-750mmHg (-750Torr)
- Working Pressure Range (PSI): 0-150 / 0-9.9Kgf/cm² (0-990KPa)
- Working Temperature Range (°C): 0 to 60 (32 to 140°F)
- PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)Deskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
- SHPI Polyurethane Tube (Selang PU)atribut:
- Working Temperature (°C): -20 to +60
- DPV Fitting Pneumatic PE Type (Sambungan Tee)Deskripsi:Fitting Tee Union Pneumatic Slip Lock Type PE/PUTStainless steel circlips for a tighter bite360-degree rotation for easy usePressing the spacer inserts or removes the hoseHigh pressure resistance without release360° rotationatribut:
- Type: PE/PUT
- DPV Fitting Pneumatic Cross (Sambungan Cross)Deskripsi:Fitting Cross Tee 4 Way Pneumatic Slip Lock Type PZAatribut:
- Type: PZA
- Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)atribut:
- Standard Color: Black
- Proof Pressure (MPa): 1.5
- Negative Pressure: -750mmHg(10Torr)
- Ambient and Fluid Temperature (°C): -20-70
- Applicable Tubing: Soft Nylon or Polyurethane
- PISCO Union-T (Sambungan Tee)Deskripsi:Usage:Connection between tube and tube (same diameter)atribut:
- Material: Metal body: brass + nickel plated Resin body: polybutylene terephthalate (PBT) Release ring: polyacetal (POM)
- Shape: Union tee
- Weight (g): 11
- Maximum Working Pressure (MPa): 1.0
- Dimensions e (mm): 20.05
- Dimensions b (mm): 20.1
- Dimensions c (mm): 17
- Fluid: Air / water
- Dimension F2 (mm): 16
- Dimensions p (mm): 13
- Vacuum Pressure (kPa): -100
- Tubes Outside Diameter D (phi mm): 6
- RoHS Directive: Available
- Dimension F1 (mm): 8
- Dimensions d (mm): Φ3.5
- Effective Section Area (mm²): 12.5
- Operating Temperature Range (°C): 0 - 60
- TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)Deskripsi:TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Size (mm): 5x8
- Dimension 2 (mm): 50
- Dimension 3 (mm): 150
- Dimension 4 (mm): 450
- HPC Black Cross Fitting Pneumatic PZA Typeatribut:
- Color: Black
- SHPI Polyurethane Braid Tubing Hose (Selang Benang / Selang PU)atribut:
- Length (m): 100
- Maximum Pressure (kg/cm²): 15
- SMC Fitting Elbow Pneumatic Union KQ2L06 Series (Nepel Pneumatik L)atribut:
- Suitable Tube Outer Diameter (Φmm): 6
Daftar Harga fitting angin Terbaru October 2026
| SHPI Fitting Pneumatic PUT Union Tee (Sambungan Pneumatik) | Rp7.900 |
| PISCO Tube Fitting Union Tee (Sambungan Tee) | Rp92.900 |
| SMC Male Elbow Compression Fitting Pneumatic 90 Degree (Sambungan Pneumatik) | Rp23.900 |
| SHPI One Touch Fitting Union Cross | Rp17.900 |
| SHPI Recoil Hose (Selang Sepiral / Selang Angin) | Rp219.900 |
| PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L) | Rp34.900 |
| SHPI Polyurethane Tube (Selang PU) | Rp529.900 |
| DPV Fitting Pneumatic PE Type (Sambungan Tee) | Rp1.900 |
| DPV Fitting Pneumatic Cross (Sambungan Cross) | Rp3.900 |
| SHPI Fitting Pneumatic PC Male Straight (Sambungan Pneumatik) | Rp6.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/9mP103672346-1.jpg)
/nkP105426848-1.jpg)
/2qP108433098-1.jpg)

/ckP103672452-2.jpg)
/P102529153-1.jpg)
/0aP106343010-1.jpg)
/qzP111961971-1.jpg)
/osP111961892-1.jpg)
/76P103672258-1.jpg)
%20Lurus/EMC%20One%20Touch-in%20Fitting%20ZPC%20Series%20(inch)%20(Sambungan%20Lurus)/ofP105576879-1.jpg)
/94P103672328-1.jpg)
%20Lurus/Airtac%20Straight%20Fitting%20Pneumatic%20PC%20Series%20(Sambungan%20Lurus)/ibP105734659-2.jpg)
/P102034651-1.jpg)
/6wP103642248-2.jpg)
%20Lurus/HPC%20Black%20Cross%20Fitting%20Pneumatic%20PZA%20Type/qeP111193950-1.jpg)
/koP105447744-1.jpg)
/roP106342996-1.jpg)
/8aP108956298-1.jpg)
/jaP104943694-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)